Tool assortment
Tool assortment 33 pcs.
TL-SORT-MIX-W567MM-SORT1
Register now and access more than 125,000 products
Contents:
1/2 inch socket spanner assortment for inner/outer TX, 17 pcs, comprising
- Inner TX: TX 20; TX 25; TX 27; TX 30; TX 40; TX 45; TX 50; TX 55; TX 60
- Outer TX: E 10; E 11; E 12; E 14; E 16; E 18; E 20; E 24
Pliers set, 4 pcs, compromising
- Side cutters 160 mm
- Combination pliers 180 mm
- Snipe nose pliers 210 mm
- Water pump pliers 250 mm
Screwdriver set for cars and metal, 8 pcs, comprising
- 6 screwdrivers with one-piece hexagon blade 0.6 x 3.5; 0.8 x 4.5; 1.2 x 7.0; 1.6 x 9.0; PH1; PH2
- 2 screwdrivers, short design PH1; PH2
3 x empty compartment (168 x 58 mm)
Empty compartment (310 x 80 mm)
Datasheets(X)
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Number of pieces in assortment/set | 33 PCS |
Included in delivery | 1/2 inch socket wrench assortment for internal/external TX, 17 pieces; set of pliers, 4 pieces; screwdriver set for automotive and metalwork, 8 pieces; empty compartment (168 x 58 mm), 3 pieces; empty compartment (310 x 80 mm) |
SCRDRIV-SL-0,8X4,5X90
ZEBRASCRDRIV-SL-1,2X7X125
ZEBRASCRDRIV-SL-1,6X9X150
ZEBRASKTWRNCH-1/2IN-EXTX-E10
ZEBRASKTWRNCH-1/2IN-EXTX-E11
ZEBRASKTWRNCH-1/2IN-EXTX-E12
ZEBRASKTWRNCH-1/2IN-EXTX-E14
ZEBRASKTWRNCH-1/2IN-EXTX-E16
ZEBRASKTWRNCH-1/2IN-EXTX-E18
ZEBRASKTWRNCH-1/2IN-EXTX-E20
ZEBRASKTWRNCH-1/2IN-EXTX-E24
ZEBRAFMINRT-(0965900201)
TOOLSYSTEMFMINRT-(0965900600)
TOOLSYSTEMFMINRT-EMPTYSHELF-1/5-185X80
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.