Welcome to Würth Taiwan For trade customers only

Machine screw tap HSCo blue ring through hole DIN 371/376

Machine screw tap HSCo blue form B
MATAP-THRGHO-HSCO-DIN376-BLUE-M24
ZEBRA

Art.-no. 065324
EAN 4011231541459

Prices for customers after login
Machine screw tap HSCo blue ring through hole DIN 371/376

Art.-no. 065324

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
  • Cutting geometry precisely tailored to steel materials
Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Thread type

Metric thread

Material to be processed

Steel

Hole type

Clearance hole ≤ 3xD

Suitable for machine type

Milling/drill center
Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M24

Pitch

3 mm

Length

160 mm

Shank diameter

18 mm

Size of square

14.5 mm

DIN

376

Cutting material

HSCo

Surface

Plain

Form

B

Core hole diameter

21 mm

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2 (6H)

Suitable for tensile strength up to

850 N/mm²

Service life (points system)

2 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

1 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

2 of 4 points

Material of sub-group

General structural steels
Non-alloyed tempering steels

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information