Welcome to Würth Taiwan For trade customers only
Tool assortment

For detailed information, other images and documents, please select individual articles from the following table.

Tool assortment

33 pieces

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service:

Prices for customers after login

Contents:


1/2 inch socket spanner assortment for inner/outer TX, 17 pcs, comprising


  • Inner TX: TX 20; TX 25; TX 27; TX 30; TX 40; TX 45; TX 50; TX 55; TX 60

  • Outer TX: E 10; E 11; E 12; E 14; E 16; E 18; E 20; E 24


Pliers set, 4 pcs, compromising


  • Side cutters 160 mm

  • Combination pliers 180 mm

  • Snipe nose pliers 210 mm

  • Water pump pliers 250 mm


Screwdriver set for cars and metal, 8 pcs, comprising


  • 6 screwdrivers with one-piece hexagon blade 0.6 x 3.5; 0.8 x 4.5; 1.2 x 7.0; 1.6 x 9.0; PH1; PH2

  • 2 screwdrivers, short design PH1; PH2


3 x empty compartment (168 x 58 mm)



Empty compartment (310 x 80 mm)