Welcome to Würth Taiwan For trade customers only

Coolant, organic, antifreeze G13

RADANTIFREZ-HOAT-CONCEN-PINK-G13-1GAL

Art.-no. 0892332332

EAN 4065746045568

Individual price display after login
Coolant, organic, antifreeze G13

Art.-no. 0892332332

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

organic acids and silicates inhibitor (Si-OAT coolant)

Provides long-lasting protection against freezing and corrosion


  • Contains an inhibitor package based on salts

  • Using non-depleting preservatives to extend the service life of the engine and cooling system

  • Free of nitrites, amines, phosphates, borates. And free of other inorganic element such as calcium, magnesium, chlorine and sulfur ions.
NoticeIn originally closed, air-tight containers at temperatures of maximum 30℃.
Fulfil the requirements of ASTM D 3306, CUNA NC956-16 and BS 6580:2010
Following Volkswagen group Specification TL 774-J and is officially approved for all vehicle brands within the VW group.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for all car cooling system.
InstructionsShould be blended with water in a volume concentration amongst 33 to 60% prior to infilling. The usage of a 50/50 ratio for the mixture of water and coolant is generally advisable. In this way freeze protection provided is up to -35°C. It is recommended to use distilled or deionized water.

Product weight (per item)

2216.000 g

Density/conditions

1.127 g/cm³ / at 20°C

Weight of content

2254 g

Colour

Pink

Min. flashing point

120 °C

Chemical basis

Glycol and polyglycol ether, additives

Contents

1 Gallon(GB)

Shelf life from production/conditions

36 Month / cool and dry storage area, in sealed original container

pH value

8.4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information