Highly effective rust protection film Rust protection spray
HIGH EFFECT MEMBRANE ANTI-RUST SPRAY 450
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The high-adhesion, no-rinse formula creates a thin film of oil for outstanding rust protection
Forms a single-molecule vapour barrier
Advantage: The rust protection film effectively prevents metal corrosion by air and corrosive substances. It offers improved rust protection compared to commercially available full vapour-barrier products, ideal for short- to medium-term rust protection.
1. Good anti-rust vaporising behaviour
Advantage: Provides at least 3–6 months of rust protection for objects stored indoors or in a factory. (May vary based on the environment)
2. Special misting nozzle design
Advantage: The wide, even spray coverage produces a thinner film, less dust accumulation and lower product consumption.
3. Does not contain any nitrites, phosphates or chromates, which can be damaging to human health
Advantage: Does not lead to organ damage with long-term use.
4. No cleaning required for use on moulds - simply spray on and remove the oil after 3–5 mould cycles
Advantage: Saves time, reduces labour and meets environmental standards.
5. Wide range of applications
Advantage: Suitable for use on ferrous and non-ferrous metals.
Advantage: The rust protection film effectively prevents metal corrosion by air and corrosive substances. It offers improved rust protection compared to commercially available full vapour-barrier products, ideal for short- to medium-term rust protection.
1. Good anti-rust vaporising behaviour
Advantage: Provides at least 3–6 months of rust protection for objects stored indoors or in a factory. (May vary based on the environment)
2. Special misting nozzle design
Advantage: The wide, even spray coverage produces a thinner film, less dust accumulation and lower product consumption.
3. Does not contain any nitrites, phosphates or chromates, which can be damaging to human health
Advantage: Does not lead to organ damage with long-term use.
4. No cleaning required for use on moulds - simply spray on and remove the oil after 3–5 mould cycles
Advantage: Saves time, reduces labour and meets environmental standards.
5. Wide range of applications
Advantage: Suitable for use on ferrous and non-ferrous metals.
Product information
Datasheets(X)
Contents | 450 ml |
Container | Spray can |
Colour | Transparent |
Corrosion protection period | 6 Month |
Min./max. processing temperature | 0 to 35 °C |