W-260 Level C cut-resistant glove
Cut-resistant glove W-260 Level C
CUTRESGLOV-(W260)-(LEVEL C)-SZ9
Art.-no. 0899403339
EAN 4099618451065
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely fine and flexible cut-resistant glove with an outstanding level of comfort. Fits like a second skin.
- Excellent touch sensitivity and outstanding fit due to the special fine-knit design
- High level of comfort when wearing for extended periods due to the breathable PU coating and base material with Dyneema® Diamond fibres
- Free from glass and steel to prevent skin irritation
- Touchscreen compatible
Dyneema® and Dyneema®, the world's strongest fiber™ are trademarks of Avient.
Product information
Datasheets(X)
Application area
- Work involving medium to high cut protection and mechanical stress requirements
- Precision and fine assembly work involving the risk of cuts
- Applications requiring a high level of touch sensitivity
Size | 9 |
Gauge | 21 |
Material of liner | Dyneema® Diamond/polyamide/elastane |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to EN ISO 13997 | C |
Category | II |