Motor oil additive + MoS2 Friction modifier
ADD-ENGOIL-MOS2-300ML
Register now and access more than 125,000 products
Significantly reduces engine friction and wear
Ensures optimal lubrication even when oil film is thin
During cold starts and when driving short distances
Reduces fuel and oil consumption
Allows the engine to run smoother
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Can be added to the engine, manual gearbox and differential oils. Will not clog oil filters.
- Shake can well before use.
- Add the contents of one bottle to the fresh engine oil when changing oil. Make sure you do not overfill the oil system.
- One bottle treats up to 4 litres of engine oil. For manual gearboxes: add max. up to 10% of the total oil quantity in the system.
- Suitable for all gasoline, diesel and LPG engines with or without turbochargers.
- Can be mixed with all commercially available engine oils including (semi) synthetic oils.
Contents | 300 ml |
Smell/fragrance | Oily |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.891 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 175 °C |