Welcome to Würth Taiwan For trade customers only

Triple square bit

Square bit triple C 8.0 (5/16)
BIT-XZN-M8-5/16IN-L50MM

Art.-no. 0614786085

EAN 4011231513920

Individual price display after login
Triple square bit

Art.-no. 0614786085

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

C 8.0 (5/16")
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

XZN M8

Tip type

Multi tooth

Drive

C 8.0 (5/16 inch)

Drive type

Outer hexagon

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information