Insole COMFORTABLE puncture-proof
INSOLE-ANTI-PUNNTURE-28CM
Art.-no. 5357552028
EAN 4099618785405
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black |
Size | 28 |
Foot width insole | 11 (normal feet) |
Foot width | Normal wide |
Material | 88% polyester, 12% elastane |
Washable at | Handwash with low temperature |
Care instruction | Drying in the shade |
Number of pieces | 1 Pair |
Form of longitudinal arch support of a sole | Medium |