Protective glove, chemicals Mapa Ultranitril 493
GLOV-MAPA-ULTRANITRIL-493-SZ11
Art.-no. 1931027561
EAN 3245424931210
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Long term protection against a large number of chemicals
- Optimized service life: Excellent mechanical resistance (resistance to abrasion and puncturing)
- Excellent protection during intensive use of dangerous chemicals
- Safe handling of slippery objects thanks to structured grip profile
- The glove meets the requirements of the directive on “Personal protective equipment when handling pesticides” from the BVL (Federal Office of Consumer Protection and Food Safety).
Product information
Datasheets(X)
Application area
- Treatment/degreasing of metals with aggressive solvents
- Handling chemicals barrels
- Maintenance work
- Woodworking and processing
- Using pesticides
- Cleaning printing rollers
Size | 11 |
Material | Nitrile |
Standards | EN 388 |
Category | III |
Length | 390 mm |
Material thickness | 0.55 mm |
Colour | Green |