TRIATHLON® motorcycle engine oil 5W-50
ENGOIL-BIKE-5W50-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for all motorcycles with four-stroke engines, including models with (without) catalytic converters and wet or dry clutches.
Fully synthetic base oil with high-performance additives providing outstanding anti-foaming properties and excellent adhesive lubrication
Product information
Datasheets(X)
Contents | 1000 ml |
Type of oil | Fully synthetic |
Approved for engine oils | API SM |
Shelf life from production | 60 Month |
Density | 0.845 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |