Cross-body shoulder bag duplex
CROSS-BAG-BLACK-WUERTH-MOTOGP
Register now and access more than 125,000 products
PREMIUM MATERIAL
The mobile phone cross-body wallet is made of high quality fabric with smooth polyester fiber and soft fabric inside which protects your electronic devices well, feels special and looks elegant, durable and wear-resistant. The zippers are smooth enough and you don't have to worry about stuck or separable problems.
OCCASIONS
The small cross body purse is suitable for men and women, perfect for outdoor sports, hiking, camping, climbing, dog walking, shopping, wandering, travel, daily life, school and work.
Datasheets(X)
Length | 23 cm |
Width | 5 cm |
Height | 15 cm |
Material | Polyamide/polyester |
Gross weight | 500 g |