TRIATHLON SELECT SAE 0W-20 engine oil
ENGOIL-(SELECT A)-(HPSE)-0W20-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Modern premium-class fuel-efficient synthetic engine oil for long oil change intervals and high engine requirements.
Specially designed for Asian and American vehicles
- TRIATHLON SELECT engine oil is specially developed for year-round use in Asian and American vehicles.
- Synthetic-based oil technology with the latest additives prevents engine wear and reduces oil and fuel consumption.
Properties
- Smooth engine running.
- Long service life of the engine.
- Quick oil supply at low temperatures.
- High shear stability.
- Reduces fuel consumption as well as pollutant emissions.
- Excellent engine cleanliness.
- Tested for turbochargers and catalytic converters.
Notice
- Würth also recommends this product for vehicles where the following specifications are required: Daihatsu, Honda, Hyundai, Isuzu, Kia, Mazda, Mitsubishi, Nissan, Subaru, Suzuki, Toyota API SN.
- API SP
- ILSAC GF-6A
Product information
Datasheets(X)
Application area
- Ideal for modern Asian and American gasoline engines. Particularly suitable in case of long oil change intervals and high engine requirements.
Instructions
- The operating regulations of the vehicle and engine manufacturers must be followed.
Contents | 1 l |
Type of oil | Fully synthetic |
Viscosity grade | 0W-20 |
Approved for engine oils | API SP, ILSAC GF-6, ACEA C5, ACEA C6, VW 508 00, VW 509 00, Porsche C20 |
Recommended applications for engine oils | API SP, ILSAC GF-6A, ACEA C5, ACEA C6, VW 508 00, VW 509 00, Porsche C20 |
Shelf life from production | 60 Month |
Density | 0.846 kg/m³ |