Welcome to Würth Taiwan For trade customers only

Cordless drill BRH 18BL

HAMDRL-CORDL-(ABH18 COMP CLSC)-2X5AH

Art.-no. 8717520122

EAN 4062856835065

Individual price display after login
Cordless drill BRH 18BL

Art.-no. 8717520122

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cordless drill for smooth drilling of holes in concrete, stone and masonry and for light chiselling work

Highly efficient, low maintenance brushless motor


Longer battery runtime and motor service life



Three-mode selector switch: Hammer drill, drill only and hammer only


More versatile for all types of drilling and chiselling work



Good power-to-weight ratio


Lightweight at just 3.6 kg with an impressive 2.0 J impact energy



Built-in LED light


Illuminates work in dark areas



Ergonomic handle


Thin, ergonomically shaped handle with soft grip for a secure hold

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for drilling holes in concrete, stone and masonry. Also suitable for light chiselling work

Nominal voltage

18 V/DC

Number of batteries/battery capacity

2 x 5 Ah

Min./max. idle speed

0-1200 rpm

Impact energy

2 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

3.6 kg

Included in delivery

1X ABH18 COMPACT CLASSIC
1X Battery Charger
2X 18V Batteries
1X BMC

Min./max. recommended drilling diameter in concrete

0-20 mm

Max. drilling diameter in concrete

20 mm

Max. drilling diameter in steel

13 mm

Length

318 mm

Height

295 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information