Welcome to Würth Taiwan For trade customers only

TRIATHLON Automatic Ultra gear oil

GEAROIL-DIII-1LTR

Art.-no. 0897413001

EAN 4053479368610

Individual price display after login
TRIATHLON Automatic Ultra gear oil

Art.-no. 0897413001

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance gearbox oil for automatic gearboxes
  • TRIATHLON gear oils are produced and packaged in accordance with the strictest quality standards of DIN EN ISO 9001 to achieve a high level of product safety and numerous manufacturer approvals

  • TRIATHLON oils are exclusively made with high-quality first raffinates and raw materials to meet key specifications from automotive manufacturers.

  • Outstanding protection against wear, even with longer oil change intervals

  • High thermal stability and excellent low-temperature properties
Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

High-performance gearbox oil for automatic transmissions.

Contents

1000 ml

Approved for gear oils

Allison C4, Caterpillar TO-2, GM Dexron IIIH, Ford Mercon V

Recommended applications for gear oils

Ford Mercon

Shelf life from production

60 Month

Density

0.85 g/cm³

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information