Welcome to Würth Taiwan For trade customers only

Power steering protectant 120 mL

HYDROIL-POWER-STEERING-1LTR

Art.-no. 0897651001

EAN 4053479368665

Individual price display after login
Power steering protectant 120 mL

Art.-no. 0897651001

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Made using LWE's patented biotechnology formula for a stronger oil structure and improved heat dissipation and lubrication properties
Patented LWE technology
 Stronger oil structure
 Improved heat dissipation
 Outstanding lubrication properties
 Effectively eliminates oil leaks caused by ageing oil seals

Improved sensitivity when steering
 Less effort required when steering

Eliminates noise from the steering mechanism
 Prolongs the service life of the power steering fluid
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor all hydraulic motorcycle steering systems. Not for use in four-wheel hydraulic systems.
InstructionsUse one bottle of protectant per litre of power steering fluid; do not exceed the maximum amount. Suitable for use in vehicles that use gearbox oil as the power steering fluid.

Contents

1000 ml

Shelf life from production

60 Month

Density conditions

at 15°C

Density

0.85 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information