For detailed information, other images and documents, please select individual articles from the following table.
Power steering protectant 120 mL
Made using LWE's patented biotechnology formula for a stronger oil structure and improved heat dissipation and lubrication properties
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Stronger oil structure
Improved heat dissipation
Outstanding lubrication properties
Effectively eliminates oil leaks caused by ageing oil seals
Improved sensitivity when steering
Less effort required when steering
Eliminates noise from the steering mechanism
Prolongs the service life of the power steering fluid
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!