Welcome to Würth Taiwan For trade customers only

Screw, half round head

ISO 7380-1 steel 012.9, plain
SCR-BUT-ISO7380/1-012.9-HS3-M5X12

Art.-no. 006050512
EAN 4062856034635

Prices for customers after login
Screw, half round head

Art.-no. 006050512

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7380-1 steel 012.9, plain
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

12 mm

Head diameter (dk)

9.14 mm

Head height (k1)

2.50 mm

Standards

ISO 7380-1

Material

Steel

Property class

012.9

Surface

Plain

Head type

Half round head

Head details

0 - not applicable

Drive type

Hexagon socket

Internal drive

HS3

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information