Welcome to Würth Taiwan For trade customers only

Light metal spirit level with magnet

LEVL-LMET-4MAGN-L183CM

Art.-no. 0714644118

EAN 4050642402386

Individual price display after login
Light metal spirit level with magnet

Art.-no. 0714644118

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extra-strong, stable light metal rectangular profile

Excellent readability and long service life


Level block made from acrylic glass with inlaid, corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Very strong magnets, non-slip on metallic surfaces


Rare earth magnets



Very smooth, easy-clean surface


Red electrostatic powder coating



Extremely high accuracy even for overhead measurements


Two milled measuring surfaces (up to 120 cm)



Transfer of measuring levels flush with workpiece


Easily removable, shock-absorbing end caps



No cumbersome rotation of the spirit level to read the vertical level


Two vertical levels

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

183 cm

Height (H)

30 mm

Width (B)

60 mm

Number of magnets

4 PCS

Measuring accuracy (per length)

0.5 mm/m

Measuring accuracy for overhead measurements (per length)

0.75 mm/m

Degrees measuring accuracy

0.029 degree

Degrees measuring accuracy for overhead measurements

0.043 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information