Welcome to Würth Taiwan For trade customers only

Safety shoe SB FireFox

SAFESH-SB-FIREFOX-GREY/YELLOW-SZ42

Art.-no. 5357550042

EAN 4099618158995

Individual price display after login
Safety shoe SB FireFox

Art.-no. 5357550042

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

"◆ Breathable fabric on the sides, suede upper, easy to slip on and off
◆ Comfortable lining and padded foam tongue, designed for wearing all day
◆ Fibreglass protective toe cap
◆ Complies with national standard CNS 20345, non-slip SRC PU outer sole
◆ Wear-resistant and oil-resistant NBR rubber soles are non-slip, durable and resistant to acids and alkalis while also being extremely flexible
◆ Timeless and versatile charcoal grey suede, with a weight of just 480 g each
◆ Anti-bacterial insole"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Yellow

Size

42

Material of shoes upper

Breathable suede

Safety category

SB

Standards

ISO 20345

Foot width

Normal wide

Material of protective toe cap

Fibre glass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information