Welcome to Würth Taiwan For trade customers only

Pliers set 4.4.1 PL1 4pcs REDSTRIPE

PLRS-SET-PL1-4PCS

Art.-no. 0965441004

EAN 4099618879524

Individual price display after login
Pliers set 4.4.1 PL1 4pcs REDSTRIPE

Art.-no. 0965441004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

Size foam section

4.4.1

Width x height x depth

229 x 38 x 333 mm

Decor

Black matt

Pliers set 4.4.1 PL1 4pcs REDSTRIPE including:
1 x
SIDE CUTTER REDSTRIPE

DIAGCTR-CRV-L155MM

Description:
Length: 155 mm
Side-cutting plier or diagonal plier are intended for the cutting of wire indenting and wedging the wire apart such copper, brass, iron, aluminum and steel wire.
Quantity: 1 x
COMBINATION PLIER REDSTRIPE
1 x
COMBINATION PLIER REDSTRIPE

COMBIPLRS-CRV-L200MM

Description:
200 mm
Used for holding, gripping, compressing, bending, twisting, extracting, and cutting various materials such as metal wires, damaged screws, nails, staples, cable ties etc.
Quantity: 1 x
SNIPE NOSE PLIERS REDSTRIPE
1 x
SNIPE NOSE PLIERS REDSTRIPE

SNPNOSEPLRS-CRV-L160MM

Description:
Length: 160 mm
Snipe nose plier has an elongated head design for applications in hard-to-reach places used for holding, gripping, compressing, bending, twisting, extracting, and cutting various materials such as metal shears, metal wires, damaged screws, nails, staples, cable ties etc.
Quantity: 1 x
1 x
WATER PUMP PLIER REDSTRIPE

WTRPMPPLRS-CRV-L250MM

Description: Self-clamping water pump pliers featuring push-button adjustment for effortless operation, enhanced grip for various shapes, and added durability for demanding task
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information