Radiator paintbrush For solvent-based lacquer and paint systems
Radiator brush
RADBRSH-THICKNESS9-CHS-MIX-SZ25
Art.-no.
069361025
EAN 4050382706720
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
- Strong mixture of top-quality pure black China bristles and polyester bristles
- Retains shape and suppleness
- Minimal swelling in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise, fine lines
- First-class finish
- Stainless steel ferrule
- Unpainted wood handle
Product information
Datasheets(X)
Application area
Suitable for hard-to-reach places, e.g. behind radiators, in corners, recesses and walls.
Material of bristles | China and polyester bristles |
Material of long handle | Wood |
Length of bristles | 45 mm |
Width | 25 mm |