6-hole sandpaper with hook-and-loop backing AM LINE (6 inches)
DSPAP-HOKLP-6HO-P600-D150MM
Art.-no. 9500005467
EAN 4061975699633
Register now and access more than 125,000 products
Product features:
Grit: Aluminium oxide
Minimal grit residue
Adhesive method: Resin glue layer
Colour: Yellow/white
Adhesive method: Hook-and-loop fastener
Hook-and-loop fastener for secure seal; economical and easy to use
Special moisture-resistant resin glue layer with a long lifespan
Made from durable high-quality aluminium oxide ore with excellent sanding properties. The lightweight paper backing can be bent into different shapes for ease of use
Datasheets(X)
Form | Round |
Diameter (Ø) | 150 mm |
Grid size | P600 |
Hole pattern | 6-hole |
Adhesive system | Self-adhesive, overlapped |
Material of abrasive medium | Aluminium oxide |