Push-in rivet, type S
Push-in rivet type S
MP-UNI-BUMPER-HONDA-TYPE2-21X7X21MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Min./max. drill hole diameter | 6.8-7 mm |
Min./max. attachment thickness | 13-13.2 mm |
Head diameter | 15 mm |
Head height | 2 mm |
Length | 21 mm |
Material | Plastic |
Colour | Black |
Corresponds to original spare part number | none |