Welcome to Würth Taiwan For trade customers only
Workbench PRO WUS 1
Workbench PRO WUS 1 - 1
Workbench PRO WUS 1 - 2
Workbench PRO WUS 1 - 3
Workbench PRO WUS 1 - 4
Workbench PRO WUS 1 - 5
Workbench PRO WUS 1 - 6
Workbench PRO WUS 1 - 7
Workbench PRO WUS 1 - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Workbench PRO WUS 1

Robust workbench with PRO undercounter cabinet for storing tools and other work materials.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service:

Prices for customers after login

  • Robust sheet steel construction, welded with multiple edges

  • Top and bottom of the housing are closed

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 437 x 587 mm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Slotted rows and perforated base for inserting division material


The benefits of the PRO series:


  • Wide range of models for individual adaptation to your requirements

  • Choice of 4 RAL colours for the front panels

  • Locks compatible with master key systems

  • Base: 40 x 40 mm steel tube with plastic sliders and levelling

  • High total load capacity: 800 kg with an evenly distributed load
Notice

Pro series workbenches and worktables come pre-assembled. With customised variants, assembly is required on the customer's premises.