WÜPLAST® pan head screw with hexalobular recess WN 1452, A2 austenitic steel
For detailed information, other images and documents, please select individual articles from the following table.
WÜPLAST® pan head screw with hexalobular recess WN 1452, A2 austenitic steel
For thermoplastics
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
30° thread angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank coverage
Greater pull-out forces
Thread pitch
- High degree of self-locking
The connection is less likely to work itself loose
- Material preservation
Greater load-bearing strength of the connection
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
Secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!