Welcome to Würth Taiwan For trade customers only
Twist drill bit HSS DIN 345 type RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 345 type RN

Excellent value steel morse taper drill for general, broad applications in steel with a strength of up to 850 N/mm² and cast iron for use in column-type drills.

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service:

Prices for customers after login

Precise tapping without centring, even on curved surfaces


Optimised split point



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits


Vapour-plated surface



Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze