Welcome to Würth Taiwan For trade customers only
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 1
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 2
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 3
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 4
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 5
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 6
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 7
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 8
Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function - 9

For detailed information, other images and documents, please select individual articles from the following table.

Ejector Tipmatic For Nexis Impresso 100°/110° concealed hinge, no auto function

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service:

Prices for customers after login

  • Tipmatic opening system for handle-free doors; one push on the door and it opens

  • Quick installation without tools, can therefore also be quickly and easily retrofitted

  • Tipmatic accessories set for corner/mid-wall applications and inset installations
Notice

Depending on the support material and for heavy-duty furniture doors, we recommend also fitting the Impresso adapter with 3-mm screws. We recommend Tipmatic Click-on for framed doors. Würth assumes no liability if you are using Tipmatic with another catch system.

Specified dimensions not binding. Subject to technical changes!