For detailed information, other images and documents, please select individual articles from the following table.
Neutral silicone 310 ML
High-quality, multi-purpose, highly adhesive sealant designed for indoor and outdoor seams
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Ideal for sealing glass windows
- Advantages: Weather-resistant, UV-resistant, does not discolour, long lifespan and excellent seal for maximum safety
Highly adhesive
- Advantages: Highly adhesive when used with wood, metal and plastics.
Compatible with painted surfaces
- Advantages: Excellent adhesive properties when used on painted surfaces.
Other features
- Does not leave a sticky residue
- Wear-resistant
- Leaves a smooth, consistent finish
- Permanent elasticity
- Short hook wire feature
If you experience difficulty achieving a seal, please contact your technical services team
Suitable for use on monolayers and neutral materials in the construction and glass industry and other light and heavy industries. Designed to seal painted, wooden, plastic and aluminium window seams as well as indoor and outdoor seams such as doors, walls, flooring, ceilings, windowsills and eave gutters.
Does not stick to primer, suitable for a wide range of materials such as glass, ceramic tiles, floor tiles, glass tiles and concrete. Also suitable for a wide range of metals including aluminium, steel, zinc and copper as well as painted and coloured woods and plastic materials
Perform a test before using on special materials
For best results, apply a layer of primer in advance to improve the adhesive effects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!