Welcome to Würth Taiwan For trade customers only
PP insulated closable corrugated pipe, split
PP insulated closable corrugated pipe, split - 1
PP insulated closable corrugated pipe, split - 2
PP insulated closable corrugated pipe, split - 3

For detailed information, other images and documents, please select individual articles from the following table.

PP insulated closable corrugated pipe, split

Maximum safety for pre-assembled harnesses - lockable, no gaps at bends, self-extinguishing in accordance with UL94 V2. Preassembled cable harnesses can be retrofitted in a quick and simple process.

See product details

Available in 6 versions
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
Lockable slitting


  • Perfect for pre-assembled wire harnesses - clean finish, does not snap open.


High fire safety class (UL94 V2)


  • Safer than standard HB materials.


Flexible and vibration-resistant


  • Remains closed, even with tight radii and movement.


Chemical resistance


  • Resistant to oils, greases and fuels - ideal for automotive and mechanical engineering.


Easy handling


  • Supplied with a puller tool for quick installation.