Welcome to Würth Taiwan For trade customers only
Unit transport castor with rotating holder and locking brake
Unit transport castor with rotating holder and locking brake  - 1
Unit transport castor with rotating holder and locking brake  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Unit transport castor with rotating holder and locking brake

Polyurethane tyres, polyamide 6 core

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service:

Prices for customers after login

  • Friction bearing hub

  • Strength: 60±3 Shore D

  • Excellent sliding properties and elasticity, low roll resistance

  • Good wear and tearing resistance, high service life

  • Application temperature: -15°C to +80°C

  • Electrolytically galvanised sheet steel housing

  • Double ball collar with grease lubrication

  • Dust protection ring

  • Suitable for a variety of flooring

Specified dimensions not binding. Subject to technical changes!