For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCo DIN 345 Type RN
The powerful stainless steel morse taper drill for column-type drills for processing stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general broader applications in steel with strength up to 1,000 N/mm² and in cast iron.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Precise tapping without centring, even on curved surfaces
Optimised split point
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
Vapour-plated surface
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!