The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Car windscreen wiper assortment
With premounted multi-adapter
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Resealable individual packaging
- Lengths can be individually customised
- Low storage costs and minimal space requirement
Robust metal bar system
- Individual joints connected via stainless steel rivets
- High resistance to weathering
- Stainless steel pin joints in plastic casing
- Quiet wiper blade properties on the windscreen
Refillable (replacement rubber wiper blade)
- Optimised storage costs
- Protects resources (environment)
Safety:
Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.
Tip:
Always lay a protective material on the windscreen when mounting.
Installation:
For aerodynamic reasons (spoiler function), it must be ensured during mounting that the punched logo on the wiper blade faces the engine hood.
For older cars with hook mountings (9 x 4 and 9 x 3 mm) and new vehicles with hook wiper arms (normally small cars, Asian vehicle manufacturers).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!