Welcome to Würth Taiwan For trade customers only
Dual Function Air Vacuum / Blow Gun Quick Vac

For detailed information, other images and documents, please select individual articles from the following table.

Dual Function Air Vacuum / Blow Gun Quick Vac

Versatile 2 in 1 tool that is used either as air blow gun, or as an air vacuum gun.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service:

Prices for customers after login

Very robust and durable


No moving parts and hence, no wear or service



Fits to a variety of materials


Easily vacuum wood chips, saw dust, metal and glass splinters and other small parts, including wet particles



Easy and convenient to use


  • Low weight design, exceptionally light when blowing, as hose and dust collection bag are not necessary

  • Easy change from suction to blowing action

  • Gun body is oil and petrol resistant
Notice
  • Operate in vacuum mode only with factory dust bag securely attached by hose clamp.

  • Operate with regulated air at a maximum of 90 psi and with 3/8“ air supply line.

  • Operate only with Safety Glasses.