Welcome to Würth Taiwan For trade customers only
Socket wrench, bi-hex, 3/4 inch Assortment of 15 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Socket wrench, bi-hex, 3/4 inch Assortment of 15 pieces

Metric socket wrench, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service:

Prices for customers after login

Practical 15 piece assortment in a sturdy metal box


  • This assortment includes special equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


Perfect for many practical applications


  • Ten short sockets with width across flats from 22 to 50 mm

  • With plug-in handle and cardan joint

  • This makes it suitable for almost all screwing tasks


Powerful and efficient tightening


  • The rigid extensions (available in two very long versions measuring 200 mm and 400 mm) can be used to transfer force directly

  • The T-handle allows very tight screws to be loosened

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage