Polishing pad Metal internal teeth, for M16 connector
POLISHING PAD/YELLOW, D:150MM METAL INNE
Art.-no. 9500005518
EAN 4061975700148
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Designed for polishing painted surfaces
Metal internal teeth
- Advantages: Metal internal teeth are robust and resistant to deformation or breakage
Made from special foam
- Advantages: Long lifespan
Four different coarseness ratings
- Advantages: Designed for a wide range of applications
Coarseness:
- Yellow > White > Black
150 mm diameter
Product information
Datasheets(X)
Application area
Designed for vehicle polishing
Instructions
Designed for polishing machines with an M16 connector
Colour | Yellow |
Diameter | 15 cm |
Material | Plastic / metal |
Support-disc diameter | 11.5 cm |