Welcome to Würth Taiwan For trade customers only

Striking tool set 4.4.1 ST1 14pcs REDSTRIPE

STRKTL-SET-ST1-14PCS

Art.-no. 0965441014

EAN 4099618879623

Individual price display after login
Striking tool set 4.4.1 ST1 14pcs REDSTRIPE

Art.-no. 0965441014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Striking tool set 4.4.1 ST1 14pcs REDSTRIPE including:
Machinist Hammer with Ash Handle REDSTRIPE
1 x
Machinist Hammer with Ash Handle REDSTRIPE

CRSPHAM-W.ASHHNDL-400G

Description: Reliable and durable Hammer designed for precision work in machining, sheet metal work and assembly
Quantity: 1 x
PVC soft-faced Hammer with Ash Handle REDSTRIPE
1 x
PVC soft-faced Hammer with Ash Handle REDSTRIPE

SFTFCEHAM-(W.PVC HEAD)-D40MM

Description: Durable PVC soft-faced hammer with a sturdy ash handle for precise and gentle striking without damaging surfaces.
Quantity: 1 x
Pin Punch Type C with hardened impact head REDSTRIPE
1 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-2MM-L150MM

Description: Durable pin punch with a hardened impact head for precise and reliable work, featuring a practical length for optimal handling.
Quantity: 1 x
Pin Punch Type C with hardened impact head REDSTRIPE
1 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-3MM-L150MM

Description: Durable pin punch with a hardened impact head for precise and reliable work, featuring a practical length for optimal handling.
Quantity: 1 x
Pin Punch Type C with hardened impact head REDSTRIPE
1 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-4MM-L150MM

Description: Durable pin punch with a hardened impact head for precise and reliable work, featuring a practical length for optimal handling.
Quantity: 1 x
Pin Punch Type C with hardened impact head REDSTRIPE
1 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-5MM-L150MM

Description: Durable pin punch with a hardened impact head for precise and reliable work, featuring a practical length for optimal handling.
Quantity: 1 x
Pin Punch Type C with hardened impact head REDSTRIPE
1 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-6MM-L150MM

Description: Durable pin punch with a hardened impact head for precise and reliable work, featuring a practical length for optimal handling.
Quantity: 1 x
Pin Punch Type C with hardened impact head REDSTRIPE
1 x
Pin Punch Type C with hardened impact head REDSTRIPE

PINPNCH-8MM-L150MM

Description: Durable pin punch with a hardened impact head for precise and reliable work, featuring a practical length for optimal handling.
Quantity: 1 x
Centre Punch with hardened impact head REDSTRIPE
1 x
Centre Punch with hardened impact head REDSTRIPE

CENTPNCH-MAN-4MM-L120MM

Description: Precision centre punch with a hardened impact head and a fine striking surface for accurate marking on various materials.
Quantity: 1 x
Drift Punch with hardened impact head REDSTRIPE
1 x
Drift Punch with hardened impact head REDSTRIPE

DRFTPNCH-2MM-L120MM

Description: Designed for accurate positioning of holes, pins, components or fasteners properly aligned with one another
Quantity: 1 x
Drift Punch with hardened impact head REDSTRIPE
1 x
Drift Punch with hardened impact head REDSTRIPE

DRFTPNCH-4MM-L120MM

Description: Designed for accurate positioning of holes, pins, components or fasteners properly aligned with one another
Quantity: 1 x
Hand Chisel flat octagonal REDSTRIPE
1 x
Hand Chisel flat octagonal REDSTRIPE

HNDCHIS-FL-L150-W15MM

Description: Durable and precise flat hand chisel with a robust octagonal design, perfect for detailed and reliable chiseling work.
Quantity: 1 x
Hand Chisel flat octagonal REDSTRIPE
1 x
Hand Chisel flat octagonal REDSTRIPE

HNDCHIS-FL-L175-W18MM

Description: Durable and precise flat hand chisel with a robust octagonal design, perfect for detailed and reliable chiseling work.
Quantity: 1 x
Hand Chisel Cross-cut octagonal REDSTRIPE
1 x
Hand Chisel Cross-cut octagonal REDSTRIPE

HNDCHIS-CRSBLDE-L130-W5MM

Description: Durable and precise hand chisel with a robust cross-cut design, ideal for detailed cutting and shaping tasks.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information