O-ring Viton metric
O-ring Viton metric
TRIFLUORIDE PREMIUM O-RING 63.10X2.40MM
Art.-no.
0468706310
EAN 4061975730398
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Internal diameter (d1) | 63.10 mm |
Thickness (h1) | 2.40 mm |
Material | Viton |
Colour | Grey |
RoHS-compliant | 0 - not applicable |