Welcome to Würth Taiwan For trade customers only

Machine tap assortment Longlife steel through hole M3-M12

Scrw tap cass. HSCo lnglfe blue thru hole 14 pcs.
MATAP-SORT-THRGHO-HSCO-TIN-BLUE-(M3-M12)
ZEBRA

Art.-no. 0653100001
EAN 4047376508200

Prices for customers after login
Machine tap assortment Longlife steel through hole M3-M12

Art.-no. 0653100001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

14 pieces Consisting of Longlife twist drills with magma coating and Longlife through hole screw taps with optimized titanium-nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².

Twist drill


  • Up to 9 times longer service life compared to similar uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800°C) and up to 50% higher cutting speed compared to uncoated drills thanks to special Magma multilayer coating

  • Precise spot drilling without centring, even on curved surfaces, thanks to optimised split point


Machine tap


  • Up to twice the service life as well as up to 50% higher cutting speed compared to uncoated tools, thanks to optimized TiN coating
Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.

  • For tool/material assignments, see the overview tables

  • For further information, please refer to the individual products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Number of pieces in assortment/set

14 PCS

Material to be processed

Steel

Quality

ZEBRA-Premium

Hole type

Clearance hole ≤ 3xD

Cutting material

HSCo

Surface

TiN

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Machine tap assortment Longlife steel through hole M3-M12 including:
1 x
Twist drill bit HSCo DIN 338 type RN MAGMA

DRL-TWST-MET-DIN338-HSCO-MAGMA-D2,5

ZEBRA
Description:
2.5 mm
The precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MAGMA

DRL-TWST-MET-DIN338-HSCO-MAGMA-D3,3

ZEBRA
Description:
3.3 mm
The precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MAGMA

DRL-TWST-MET-DIN338-HSCO-MAGMA-D4,2

ZEBRA
Description:
4.2 mm
The precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MAGMA

DRL-TWST-MET-DIN338-HSCO-MAGMA-D5,0

ZEBRA
Description:
5.0 mm
The precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron.
Quantity: 1 x
Twist drill bit HSCo DIN 338 type RN MAGMA
1 x
Twist drill bit HSCo DIN 338 type RN MAGMA

DRL-TWST-MET-DIN338-HSCO-MAGMA-D6,8

ZEBRA
Description:
6.8 mm
The precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSCo DIN 338 type RN MAGMA

DRL-TWST-MET-DIN338-HSCO-MAGMA-D8,5

ZEBRA
Description:
8.5 mm
The precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron.
Quantity: 1 x
Twist drill bit HSCo DIN 338 type RN MAGMA
1 x
Twist drill bit HSCo DIN 338 type RN MAGMA

DRL-TWST-MET-DIN338-HSCO-MAGMA-D10,2

ZEBRA
Description:
10.2 mm
The precision Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron.
Quantity: 1 x
1 x
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-TIN-BLUE-M3

ZEBRA
Description:
M3 x 0.5
The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-TIN-BLUE-M4

ZEBRA
Description:
M4 x 0.7
The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-TIN-BLUE-M5

ZEBRA
Description:
M5 x 0.8
The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².
Quantity: 1 x
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376
1 x
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-TIN-BLUE-M6

ZEBRA
Description:
M6 x 1
The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².
Quantity: 1 x
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376
1 x
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-TIN-BLUE-M8

ZEBRA
Description:
M8 x 1.25
The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-TIN-BLUE-M10

ZEBRA
Description:
M10 x 1.5
The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².
Quantity: 1 x
1 x
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN376-TIN-BLUE-M12

ZEBRA
Description:
M12 x 1.75
The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information