Wire cable barrel terminal with nut, left-hand thread
Wire cable barrel terminal, left-hand thread
BARLTRML-NUT-LEFT-A4-D2
Register now and access more than 125,000 products
Barrel terminals are pressed together with wire cables in order to produce a visually appealing cable end. A hydraulic press with adequate force application is suitable in this respect.
- These products have not been developed and manufactured as slings or load-bearing equipment.
- Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC
Datasheets(X)
CAD data (available after login)
Gardening and landscaping, ship building and railing construction.
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M4 |
Outer diameter of wire-cable side (d2) | 4.8 mm |
Length (l1) | 73 mm |
Thread length (metric thread) (l2) | 38 mm |
Length of wire-cable sleeve (l3) | 24 mm |
Suitable for rope diameter | 2 mm |
Other standard | WN 71 |
Product weight (per item) | 34 g |
Thread type | Metric thread |
Type description | Wire cable barrel terminal |