Logo sweat jacket
Logo sweat jacket
SWEATJACKET LOGO DARKBLUE XL
Art.-no. M450422003
EAN 4251402773375
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This roomy sweatshirt jacket with a cool design invites you to be comfortable.
- Durable, soft-textured inner
- Hood with drawstring
- Elasticated, ribbed cuffs and hem
- Concealed zip
Product information
Datasheets(X)
Colour | Navy |
Size | XL |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 330 g |
Washable at | 30°C |
Care instruction | Do not dry in drum dryer, Do not dry clean, Do not iron, Do not bleach |