Round connector RAM 3.5
RDPLG-(AG)-D3,5-(1,5-2,5SMM)
Art.-no. 0558990203
EAN 4046778106564
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Stud diameter | 3.5 mm |
Number of locking lugs | 2 PCS |
Material | Bronze |
Surface | Silver plated |
Min. wire cross section | 1.5 mm² |
Max. wire cross section | 2.5 mm² |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!