Welcome to Würth Taiwan For trade customers only

Internal micrometer

Internal micrometer
MICROM-IN-RG-(25-50MM)

Art.-no. 071576111

EAN 4011231748964

Individual price display after login
Internal micrometer

Art.-no. 071576111

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Accuracy to DIN 863

  • Scales matt chrome-plated

  • Measuring surfaces carbide-tipped

  • With ratchet

  • Supplied in wooden case
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. length measuring range

25-50 mm

Scale value

0.01 mm

Measuring spindle increments

0.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information