Welcome to Würth Taiwan For trade customers only

Precision screwdriver for hexagon drive

SCRDRIV-HEXHD-WS3,0X60

Art.-no. 0613484030

EAN 4045727082812

Individual price display after login
Precision screwdriver for hexagon drive

Art.-no. 0613484030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Matt chrome plated round shank and 2-component handle with rotating centring head
  • Slim, ergonomic handle with rotating centring head makes it ideal for fine, delicate work

  • Rotating centring head and fast-turning zone in the front part of the handle optimise watchmaking work

  • Large, soft outer layer for a comfortable grip of the 2-component handle

  • Matt chrome plated round shank made of highly quenched and tempered special steel provides optimal corrosion protection

  • Screw symbol and size on the centring cap enable quick and easy identification

  • Tip size in accordance with DIN 475/2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

3 mm

Blade length (A)

60 mm

Handle length (B)

100 mm

Head diameter (C)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information