Interior trim clip, opened
Interior trim clip with open anchor
TRMSTPL-PLA-UNI-FOOTBRD-MITSU-17X8X16MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Head diameter (A) | 14 mm |
Material | Plastic |
Suitable for vehicle manufacturer | Mitsubishi, Japanese, Universal |
Corresponds to original spare part number | none |
