Interior lining clip Type 7
Interior trim clip, type 7
TRMSTPL-PLA-UNI-TYPE2-MAZDA-15X12X16MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Foot split twice, not combined with cap, head not round
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Product information
Datasheets(X)
Application area
Fastening of trims to carrier components
Min./max. drill hole diameter | 11-12 mm |
Colour | White, nature |
Material | Plastic |
Suitable for vehicle manufacturer | Ford, Mazda, Japanese, Universal |
Corresponds to original spare part number | none |
Type of vehicle | Universal |