Welcome to Würth Taiwan For trade customers only

Neutral silicone door window installation ECONOMY

Neutral silicone door window installation ECONOMY
SILSEAL-NEUT-WNDWCNST-ECONOMY-GRAY-300ML

Art.-no. 0892538741
EAN 4065746602594

Prices for customers after login
Neutral silicone door window installation ECONOMY

Art.-no. 0892538741

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

300 ml

Chemical basis

Polydimethylsiloxane hydroxy terminated

Colour

Grey

Min. skin-formation time

10 min

Ultraviolet resistance

Good

Continuous motion absorption

20 %

Density

1.45 g/cm³

Full curing speed/conditions

2.55 mm/d / 23°C and 55% relative humidity

Shelf life from production

1 Years

Min./max. processing temperature

-20 to +40 °C

Min./max. temperature resistance

-40 to 150 °C

Coating compatibility

No

Recoatable/Can be painted over

No

Min. breaking elongation

350 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information