Welcome to Würth Taiwan For trade customers only

Helmet bag

HELMET-BAG-BLACK-WUERTH-MOTOGP

Art.-no. 0WAG008279

EAN 4068362352454

Individual price display after login
Helmet bag

Art.-no. 0WAG008279

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Outer material: Polyester 420D; inner material: plush fabric

  • Approximate dimensions: 53 x 70.5 cm

  • Small pocket with rubber patch on closure

  • Packaged in polybag with Würth adhesive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

55 cm

Width

2 cm

Height

50 cm

Material

PES - Polyester

Gross weight

500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information