Engine oil 5W-30 MB/BMW
ENGOIL-5W30-MB/BMW-208LTR
Art.-no. 0897905366
EAN 4068362400353
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 200 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-30 |
Approved for engine oils | ACEA C3, MB 229.51, MB 229.52, BMW Longlife-04, VW 505 00, VW 505 01 |
Recommended applications for engine oils | ACEA C3, MB 229.51, MB 229.52, BMW Longlife-04, VW 505 00, VW 505 01 |
Shelf life from production | 60 Month |
Density | 0.846 g/cm³ |