Full-vision goggles Lightweight
LIGHTWEIGHT FULL-VISION GOGGLES (TRANSP)
Art.-no. 9500005687
EAN 4061975701848
Register now and access more than 125,000 products
Made from polycarbonate materials
Provides adequate eye protection
Innovative lens design for crystal-clear vision
Made from comfortable materials – no discomfort even during longer work sessions
Helps to increase concentration and reduce the risk of errors and accidents
Can be used with eyeglasses – does not come into direct contact with eyeglasses or cause discomfort
Easy to wear – frame is made from a specially designed soft material that adapts to different head sizes
High-quality coating
Outer coating: Scratch-resistant
Inner coating: Anti-fog
The colours shown may not be an exact representation of the product model
Complies with EN 166:2001 & EN17 standards, filters up to 99% of UV rays
Datasheets(X)
Grinding, lathe machines, high-precision machinery, assembly tasks, laboratories, outdoor tasks, visitors
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 99,9 % |
EN standard | 166, 170 |